{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Eco | |
| Manufacturer’s designation | Montagehandschuh HOLEX Eco | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 4 | |
| Resistance to cuts (Coupe test) | 1 | |
| Tear propagation resistance | 3 | |
| Resistance to penetration | 1 | |
| Resistance to cuts (TDM) | X | |
| Impact protection | not defined | |
| Material of coating, the palms of the hands | polyurethane (PU) | |
| EN 388 code | 4131X | |
| Colour | white | |
| Type of product | gloves | |
| Glove size | 8 | |
| Scope of application | precision | |
| Reuse | reusable | |
| Unit | pair | |
| AQL (Accepted Quality Level) | G-II 1,0 for critical, G-II 2,5 for major, G-II 4,0 for Minor. | |
| Knitted technology (fineness) | 13G | |
| Standard | EN 388; EN ISO 21420 | |
| Backing material | polyamide | |
| Coating | the palms of the hands | |
| Lined | no | |
| Characteristics | breathable | |
| Protection category | II | |
| Overall length L | 255 mm | |
| Content | pair |
| Article number | 094341 8 | |
| EAN / GTIN | 4067263778455 | |
| Manufacturer number | 094341 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |