Safety helmet Plus, Colour: BLACK

Article no.: 098060 BLACK
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
40 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Plus
Manufacturer’s designation HOLEX Plus
With pane no
Closure rotary closure
International size onesize
Colour red; black
Type of product helmet
Material acrylonitrile butadiene styrene (ABS)
Min. head circumference 52 cm
Max. head circumference 64 cm
Reuse reusable
Width adjustment yes
Standard EN 397
Characteristics head torch fastening; integrated sweatband
Gender Unisex
Protection category II
Total weight 525 g

Identification & Classification

Article number 098060 BLACK
EAN / GTIN 4069515065016
Manufacturer number 098060 BLACK
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HOLEX Plus safety helmet made of ABS with ventilation structure and padded chin strap. The EPS damping insert absorbs impact energy for additional shock absorption. The HOLEX rotary catch in combination with the large neck support ensures a comfortable fit.
  • 6-point strap attachment on the suspension harness.
  • Textile sweatband No. 097888 PLUS.
  • Padded chin strap (removable).
  • With HOLEX rotary catch and large neck support.

Standard:

EN 397:2025 Type 2

Warning:

Intended use
  • Use the helmet for work in the construction industry, industrial maintenance, the utilities sector and warehousing.
  • Use the helmet to protect against vertical and lateral impacts.
  • Use additional protective equipment in accordance with the risk assessment carried out.

Reasonably foreseeable misuse
  • Do not use the helmet for mountaineering, motor sports or any other activities outside its approved scope of use.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart