{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number | 3 pcs. | |
| Writing colour | yellow; red; white | |
| Shape of tip | round tip | |
| Max. line thickness | 3 mm | |
| Content | 50 ml | |
| Max. operating temperature range | 200 °C | |
| Suitable for material | ceramic; glass; iron; metal; paper; plastic; steel; stone; tiles; wood | |
| Characteristics | heat-resistant; uV-resistant; waterproof | |
| Content | set | |
| Type of product | lacquer marker |
| Article number | 085185 | |
| EAN / GTIN | 2050002046535 | |
| Manufacturer number | 085185 |