{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Plus | |
| Manufacturer’s designation | HOLEX Plus | |
| With pane | no | |
| Closure | rotary closure | |
| International size | onesize | |
| Colour | red; white | |
| Type of product | helmet | |
| Material | acrylonitrile butadiene styrene (ABS) | |
| Min. head circumference | 52 cm | |
| Max. head circumference | 64 cm | |
| Reuse | reusable | |
| Width adjustment | yes | |
| Standard | EN 397 | |
| Characteristics | head torch fastening; integrated sweatband | |
| Gender | Unisex | |
| Protection category | II | |
| Total weight | 525 g |
| Article number | 098060 WHITE | |
| EAN / GTIN | 4069515061629 | |
| Manufacturer number | 098060 WHITE | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |