{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | industrial cleaner | |
| Type of container | can | |
| Content | 20,000 ml | |
| Characteristics | food certified; solvent-free | |
| Manufacturer’s designation | GARANT GreenPlus Cleaning Fluid | |
| Series | GreenPlus | |
| Shape | liquid | |
| Content | single part |
| Article number | 088036 20 | |
| EAN / GTIN | 4069515053761 | |
| Manufacturer number | 088036 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |