Regulator

Nr art.: 10694
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
Numer artykułu 10694
EAN / GTIN 0616026106949
Numer producenta 10694
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Use air preparation devices, such as Filter-Regulator-Lubricators (FRL Units) are an excellent means of keeping your air supply in top condition, as well as enabling your tools and equipment to operate at their peak performance. Unit has modular connections with mounting brackets for easy installation.
  • 1/2″ NPT Inlet/Outlet Ports. Also included are bushings (2) to reduce the 1/2″ NPT openings of the Filter-Regulator-Lubricator to 3/8″ NPT.
  • Compensation built into unit responds faster to changes in incoming pressure and flow. Built-in dual PSIG,Bar pressure dial gauge.