Stockade Reciprocating Filer

Nr art.: 12201
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
Numer artykułu 12201
EAN / GTIN 0616026122017
Numer producenta 12201
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Each model has 1/4″ round file holder opening for accepting optional files with 1/4″ diameter shank.
  • Tool includes safety-lock lever.
  • Also includes built-in air flow regulator.
  • Comes with 12197 File Adapter, for mounting Dynabrade files 6″ in length.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 38 mm
  • Length (mm): 254 mm
  • Width (mm): 127 mm
  • Weight (kg): 1.21 kg