Stockade Reciprocating Saw

Nr art.: 12205
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
Numer artykułu 12205
EAN / GTIN 0616026122055
Numer producenta 12205
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Tool includes 12212 Saw Holder Adapter, 12183 Saw Guide, 90935 General Purpose Saw Blade.
  • Built-in air flow regulator.
  • Countless applications on wood, metal, composites, fiberglass and more.
  • Safety-lock lever is standard; rear exhaust.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 2400
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 38 mm
  • Length (mm): 254 mm
  • Width (mm): 127 mm
  • Weight (kg): 1.4 kg