Dynastraight Finishing Tool

Nr art.: 13502
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
Numer artykułu 13502
EAN / GTIN 0616026135024
Numer producenta 13502
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Dynastraight Air-Powered Abrasive Finishing Tool for graining, cleaning and polishing on stainless steel, aluminum, carbon steel and composites.
  • 3,400 RPM, 1 hp. Model includes 13016 Arbor for up to 2″ wide x 1/2″ I.D. wheels. (Discs sold separately)
  • Any accessory with 1/2″ dia. bore may be mounted.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Dynastraight
  • HP: 1 hp
  • Max. RPM: 3400
  • Exhaust Type: Rear
  • Air Inlet Thread: 3/8″ NPT
  • Height (mm): 48 mm
  • Length (mm): 346 mm
  • Width (mm): 432 mm
  • Weight (kg): 1.93 kg