{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Signal red | |
| Colour, black | Jet black | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Shape of jaws | wide | |
| Position of jaws | angled | |
| Length of jaws | 54 mm | |
| Width of jaws | 28 mm | |
| Type of jaws | serrated | |
| Unit of measure for clamping capacity | metric | |
| Capacity max. a | 42 mm | |
| Type of joint | box joint | |
| Steps for fine adjustment | yes | |
| Number of fine adjustment steps | 12 | |
| With return spring | yes | |
| Colour | red; black | |
| Content | single part | |
| Type of product | water pump pliers | |
| Characteristics | quick adjustment; self-locking | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Manufacturing processes | hardened | |
| Overall length L | 245 mm | |
| Total weight | 360 g |
| Article number | 181A.25CPEPB | |
| EAN / GTIN | 3148519165616 | |
| Manufacturer number | 181A.25CPEPB | |
| L-Number | L60130 10827 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |