{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| AC supply voltage | 230 V | |
| Mains frequency | 50 Hz | |
| Operating time | 80 h | |
| Series | CKE | |
| Power supply | battery-powered; mains-powered | |
| Overall height | 120 mm | |
| Overall width | 350 mm | |
| Overall depth | 390 mm | |
| Weighing plate shape | rectangular | |
| Weighing plate width | 340 mm | |
| Weighing plate depth | 240 mm | |
| Material of weighing plate | stainless steel (INOX) | |
| Max. weighing range | 16 kg | |
| Legibility | 0.1 g | |
| Repeatability | 0.1 g | |
| Linearity ± | 0.3 g | |
| Height of numerals | 25 mm | |
| Display backlit | yes | |
| Interface | RS 232 C | |
| Type of product | counting scales | |
| Unit of weighing range | Gramm; kilogram | |
| Settling time | 3 s | |
| Measurement technology | digital | |
| Min. operating temperature | 10 °C | |
| Max. operating temperature | 40 °C | |
| Weight | 7 kg | |
| Can be calibrated | yes | |
| Can be recalibrated | yes |
| Article number | 479543 16 | |
| EAN / GTIN | 4045761357464 | |
| Manufacturer number | CKE 16K0.1 | |
| Manufacturer/responsible person | Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Germany, www.kern-sohn.com |