{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Silver grey; Anthracite grey | |
| Part described, Silver grey | Säule | |
| Part described, Anthracite grey | Basis-Platte | |
| Packaging | loose | |
| Colour | grey; grey | |
| Magnetic foot | no | |
| Stand foot available | yes | |
| Stand base width | 250 mm | |
| Stand base height | 400 mm | |
| Stand type | column stand | |
| Type of product | measuring stand | |
| Content | single part |
| Article number | 498857 ST-F | |
| EAN / GTIN | 4059192061463 | |
| Manufacturer number | 6710806 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |