{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Master | |
| Manufacturer’s designation | GARANT Master Uni Trennscheibe EXTRA SCHMAL | |
| Thickness of blade | 1.6 mm | |
| Material suitability | stainless steel; steel | |
| Material group | metal | |
| Configurable | no | |
| Content | single part |
| Article number | 563240 178 | |
| EAN / GTIN | 4069515054478 | |
| Manufacturer number | 563240 178 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |