{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread | M14 | |
| Diameter | 125 mm | |
| Propulsive equipment | angle grinder | |
| Holder | thread mounting | |
| Max. circumferential speed | 80 m/s | |
| Series | SLTflex | |
| Type of product | abrasive flap wheel | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 40 mesh | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | edge grinding; fillet weld grinding | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 566311 40 | |
| EAN / GTIN | 4027497227969 | |
| Manufacturer/responsible person | LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 Engelskirchen, Germany, www.lukas-erzett.de |