{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Steps for fine adjustment | yes | |
| Content | single part | |
| Overall length L | 150 mm | |
| Capacity max. a | 27 mm | |
| Capacity min. a | 0 mm | |
| Unit of measure for clamping capacity | metric | |
| Length of jaws | 20 mm | |
| Type of joint | box joint | |
| With return spring | no | |
| Colour | blue; red | |
| Version | 3-component handle | |
| Material, handle | plastic | |
| Type of product | Pliers wrench | |
| Characteristics | ratchet function; quick adjustment | |
| Surface | chrome-plated; polished | |
| Handle | handle |
| Article number | 813721 150 | |
| EAN / GTIN | 4003773069928 | |
| Manufacturer number | 86 05 150 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |