{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width of foam | 200 mm | |
| Colour, grey | Anthracite grey; Grey | |
| Part described, Anthracite grey | Deckschicht | |
| Part described, Grey | Kontrastfarbe | |
| Depth of foam | 250 mm | |
| Height of foam | 30 mm | |
| Width of foam in G | 8 | |
| Depth of foam in G | 10 | |
| Packaging | foam / rigid foam | |
| Number of tools | 4 pcs. | |
| Colour | grey; grey | |
| Content | set/ assortment | |
| Material | plastic | |
| Handle | no grip/ handle available |
| Article number | 954383 4 | |
| EAN / GTIN | 4069515070003 | |
| Manufacturer number | 954383 4 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |