PIP® ANSI Type R Class 2 Two-Tone Eleven Pocket Surveyors Vest with Solid Front and Mesh Back

Article no.: U09116 XS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09116 XS
EAN / GTIN 848309093657

Description

Version:

Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Description:

  • Solid front and mesh back for breathability
  • 2″ two-tone tape for optimum visibility
  • Zipper closure
  • 2 mic tabs with reinforced stitching
  • 2 lower external flap pockets
  • 2 internal lower pocket
  • 1 chest radio pocket
  • 1 chest pocket with 4 pen pockets in front

Feature:

  • Color Hi-Vis Orange
  • Packaging Bagged Each
  • Clothing Type Vests
  • Fabric Mesh, Solid, Polyester
  • Reflective Type Two-Tone
  • Closure Zipper
  • Total Pockets 11
  • Pocket Type Radio/Cell Pocket, Internal
  • Pocket, Flap Pocket, Mic Tab,
  • Chest Pocket
  • Certifications TAA Compliant
  • Product Circularity Reusable / Launderable

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart